Beli nitrogen gas regulator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UNIWELD Gas RegulatorsDeskripsi:These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.atribut:
- Body Material: Brass
- Number of Stages: Single Stage
- Diaphragm Material: Neoprene
- Outlet Connection Gender: Male
- Inlet Pressure (Maximum) (psig): 3000
- Voltage (V): 110
- UNIWELD Gas RegulatorDeskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- UNSPSC: 40142201
- Body Finish: Polished
- Body Material: Brass
- Control Type: T-Handle
- Inlet Connection Type: NGO
- Inlet Pressure (Maximum) (psig): 3000
- Mounting Type: Cylinder
- Number of Stages: Single Stage
- Standards: UL Listed
- Voltage (V): 110
- Muraku Regulator Nitrogenatribut:
- Code Item: MRK NTRG
- Type: Single Stage Cylinder
- Inlet Pressure (psi/bar): 0-3500/0-250
- Outlet Pressure (psi/bar): 0-350/0-25
- Diameter Cylinder (mm): 64
- Diameter Pressure (mm): 60
- Body Material: Brass
- Inlet Connection (mm): M22x1.5
- Outlet Connection (mm): M16x1.5 + Hose Nipple
- Yamato Nitrogen Gas Regulator (Pengatur Gas)atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.2 to 0.99
- Chiyoda Seiki Regulator NitrogenDeskripsi:Designed for economy and popular applications.atribut:
- Maximum Working Inlet Pressure (kgf/cm²): 165
- Chiyoda Seiki Regulator Ahn-1 for Nitrogenatribut:
- Manufacturing Number: AHN-1
- Dimensions (cm): 10x10x15
- Type: High-Precision Regulators
- Weight (kg): 1.5
- Morris Regulator Harris Two StagesDeskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)atribut:
- Cylinder Pressure (kg): 0-135
- Harris Gas RegulatorDeskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Voltage (V): 110
- TEKIRO Automatic Nitrogen Generator (Mesin Pengisian Angin)Deskripsi:Mesin ini berfungsi untuk mengalirkan angin dari kompresor untuk di saring kemudian di ubah menjadi angin nitrogen.Power Supply : 110 VAC - 220V / 50 HZ - 60 HzPower : 60 WNitrogen Purity : 95 - 99.5 %Compressed Air Imput Range : 174 PSI / 12 BarNitrogen Output : 3000 LiterSet Pressure Range 0, 3-4, 0 BarAcuuraty : 1% = 0.5 PsiEquipment adopts high-octane BF-200# Carbon Molecular sieve and core acecorries are importedBy presetting pressure the equipment can vacumm, fill N2 and test pressure automaticallyPressure sensor of high precision made by US NovasensorJust One button can complete vacuum and nitrogen inflationatribut:
- Nitrogen Purity (%): 95-99
- Input Air Pressure (psi): 87-123 (6-8.5bar)
- Power Supply (V): AC110/220 50-60Hz
- KRISBOW Regulator Las Argonatribut:
- Gas Service: Argon, mix gas
- Outlet Flow Gauge (L/minute): 0-25 LPM Argon
- Inlet Gauge (MPa): 25
- Inlet Connection: G5/8”-RH(M)
- Outlet Connection (mm x RH (M): M12x1
- Dimensions (mm): 210x190x110
- Yamato Regulator for Argon GasDeskripsi:-You can make a duplex type of 2 pieces of flow meter with argon regulator (25L).-Working pressure is a setting formula type.atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.4±0.1 (setting type)
- Voltage (V): 110
- Morris Regulator Harris Single StageDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- SMITH EQUIPMENT Gas RegulatorDeskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Voltage (V): 110
- Yamato Single-Stage Reduction RegulatorDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Max Welder Regulator Argon (Pengatur Tekanan)Deskripsi:Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.atribut:
- Use for: Argon
- TEKIRO Heavy Duty Welding Regulator (Regulator Gas)Deskripsi:DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.atribut:
- Inlet Connection: BSP (British Standard Pipe)
- Outlet Connection: M16xP1.5(L) + Hose Nipple
- SUGICO Powder Scoopatribut:
- Material: Stainless steel (SUS430)
Daftar Harga nitrogen gas regulator Terbaru March 2026
| UNIWELD Gas Regulators | Rp3.299.900 |
| UNIWELD Gas Regulator | Rp3.799.900 |
| Wipro Regulator Gas | Rp199.900 |
| TORA Yamato Regulator | Rp179.900 |
| Muraku Regulator Nitrogen | Rp329.900 |
| Yamato Nitrogen Gas Regulator (Pengatur Gas) | Rp4.999.900 |
| Chiyoda Seiki Regulator Nitrogen | Rp1.899.900 |
| Chiyoda Seiki Regulator Ahn-1 for Nitrogen | Rp3.799.900 |
| Morris Regulator Harris Two Stages | Rp1.699.900 |
| Harris Gas Regulator | Rp5.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/UNIWELD%20Gas%20Regulators/clP110211453-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/UNIWELD%20Gas%20Regulator/biP109492414-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Wipro%20Regulator%20Gas/9iP108527342-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/TORA%20Yamato%20Regulator/ivP111368679-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Muraku%20Regulator%20Nitrogen/ipP107848673-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Nitrogen%20Gas%20Regulator%20(Pengatur%20Gas)/P102624856-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Chiyoda%20Seiki%20Regulator%20Ahn-1%20for%20Nitrogen/mpP103709817-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Regulator%20Harris%20Two%20Stages/nwP103671860-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Harris%20Gas%20Regulator/8tP109492317-1.jpg)
/jcP106846696-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/KRISBOW%20Regulator%20Las%20Argon/pdP104578913-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Regulator%20for%20Argon%20Gas/P102964639-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Regulator%20Harris%20Single%20Stage/nnP103671851-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/SMITH%20EQUIPMENT%20Gas%20Regulator/abP109492371-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Single-Stage%20Reduction%20Regulator/qlP103672957-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Max%20Welder%20Regulator%20Argon%20(Pengatur%20Tekanan)/P102926383-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/TEKIRO%20Heavy%20Duty%20Welding%20Regulator%20(Regulator%20Gas)/7dP105678265-4.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Chiyoda%20Seiki%20Pressure%20Regulator/0pP108211025-1.jpg)